Cooper Lighting (Eaton) VT2-217DR-UNV-EB81-WL-U IndustrialVaportite Fixture, Fiberglass, T5, T8, 120 to 277V, Pearl Grey,Wet Location | Graybar Store
     
Cooper Lighting (Eaton) - IndustrialVaportite Fixture, Fiberglass, T5, T8, 120 to 277V, Pearl Grey,Wet Location - VT2-217DR-UNV-EB81-WL-U
+ / - Hover over image to Zoom
Other Views

    IndustrialVaportite Fixture, Fiberglass, T5, T8, 120 to 277V, Pearl Grey,Wet Location

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: VT2-217DR-UNV-EB81-WL-U
    SKU: 25650516
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Pearl Grey
    Environment:Wet Location
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # VT2-217DR-UNV-EB81-WL-U
    • Color Pearl Grey
    • Environment Wet Location
    • Housing Material Fiberglass
    • Lamp Type T5, T8
    • Voltage 120 to 277 V
    • ECCN EAR99
    Product Overview:
    Metalux VT2 Industrial Vaportite Fixture
    Equipped with energy saving ballasts;Reinforced fiberglass housing;High Impact acrylic/DR diffuser material;Continuous polyurethane gasketing formed into housing;Watertite hubs standard at each end accepts 1/2 conduit;Optional top only hub entry or combination top and side entry;Die formed galvanized steel mounting brackets;Baked white enamel finish on internal channel/high reflectance;No holes required for surface/chain mounting