Hubbell Premise Wiring VSD45 Duct Cable Manager, Vertical, 4 in. W, Extention Cover | Graybar Store
     
Hubbell Premise Wiring - Duct Cable Manager, Vertical, 4 in. W, Extention Cover - VSD45
+ / - Hover over image to Zoom
Other Views

    Duct Cable Manager, Vertical, 4 in. W, Extention Cover

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: VSD45
    SKU: 25704924
    $163.64
    Checking Pricing
         
    Additional Features:3-Unit, 5 in.
    Color:Grey
    Standard:TIA
    Depth:4 in.
    Width:5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # VSD45
    • Color Grey
    • Application Vertical Cable Management
    • Type Duct
    • UNSPSC 39131712
    • Additional Features 3-Unit, 5 in.
    • Depth 4 in.
    • Width 5 in.
    • Standard TIA
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Premise Wiring Products, Cable Management, Vertical Duct, 4.5"Wide X 5" Extension, With Cover