Hubbell Premise Wiring VS74H Rack, Vertical Channel, 7' x 4.50",Hinged, Black | Graybar Store
     
Hubbell Premise Wiring - Rack, Vertical Channel, 7' x 4.50
+ / - Hover over image to Zoom
Other Views

    Rack, Vertical Channel, 7' x 4.50",Hinged, Black

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: VS74H
    SKU: 25130418
    $543.99
    Checking Pricing
         
    Additional Features:7.00 in. X 4.50 in. Hinged Vertical Channel
    Color:Black
    Standard:UL1863, EIA-310-D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # VS74H
    • Color Black
    • Application C Channel
    • Mounting Style Screw Mount
    • Type Vertical Channel Rack
    • UNSPSC 43223308
    • Additional Features 7.00 in. X 4.50 in. Hinged Vertical Channel
    • Brand NextFrame
    • Materials Steel
    • Standard UL1863, EIA-310-D
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Premise Wiring Products, Rack, Vertical Channel, 7' x 4.50",Hinged, Black