Wiremold (Legrand) VS662345 Power Pole, Fabric (Panel), Glass (Panel), Metal (Panel), 8-29/32 in x 3-25/32 in x 10 ft 6 in, Vista | Graybar Store
     
Wiremold (Legrand) - Power Pole, Fabric (Panel), Glass (Panel), Metal (Panel), 8-29/32 in x 3-25/32 in x 10 ft 6 in, Vista - VS662345
+ / - Hover over image to Zoom
Other Views

    Power Pole, Fabric (Panel), Glass (Panel), Metal (Panel), 8-29/32 in x 3-25/32 in x 10 ft 6 in, Vista

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: VS662345
    SKU: 25645685
    $1,309.14
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Length:8-29/32 in.
    Dimensions:8-29/32 x 3-25/32 x 126 in.
    Brand or Series:Vista
    Outlet Type:(2) 20A Duplex Receptacle
    Pole Height:10 ft. 6 in.
    Material:Fabric (Panel), Glass (Panel), Metal (Panel)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # VS662345
    • Dimensions 8-29/32 x 3-25/32 x 126 in.
    • Application Commercial
    • UNSPSC 39131713
    • Brand or Series Vista
    • Length 8-29/32 in.
    • Outlet Type (2) 20A Duplex Receptacle
    • Pole Height 10 ft. 6 in.
    • Material Fabric (Panel), Glass (Panel), Metal (Panel)
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Vista Multi-Service Columns
    Flexibility. Choose from a range of center panels, extensions, and frame options to accommodate your wire and cable capacity requirements;Frame options. Square or rounded end channels provide multiple profiles to enhance any interior;Wood and metal laminates. Center panels are available with the latest laminate finishes;Perforated metal. Metal center panels are paintable in a wide range of choices to integrate with any color palette;Glass panels. Give your interior a translucent look with our selection of glass center panels;Fabric panels. Choose from many options of textures and patterns;Lighting. Add virtually any commercially available lighting fixture using this bracket;Furniture feed options. Modular furniture feeds are available, at the beltline and ground level;Device compatibility. Compatible with a wide range of standard power and communications devices;On-line design tool;UL and cULus Listed