Leviton VRE06-1LZ Dimmer,Vizia RF +, Electronic Low-Voltage, LED, 120Vac, 600W,White, 1-Pole/3-Way | Graybar Store
     
Leviton - Dimmer,Vizia RF +, Electronic Low-Voltage, LED, 120Vac, 600W,White, 1-Pole/3-Way - VRE06-1LZ
+ / - Hover over image to Zoom
Other Views

    Dimmer,Vizia RF +, Electronic Low-Voltage, LED, 120Vac, 600W,White, 1-Pole/3-Way

    Manufacturer: Leviton
    Manufacturer #: VRE06-1LZ
    SKU: 25641909
    $229.53
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:120V
    Wattage:600 W
    Color:White
    Rating:600 W
    Additional Features:5 Year Limited, Digital/Z-Wave 900MHz Type, Supports Z-Wave Beaming
    Switch Type:1-Pole, 3-Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # VRE06-1LZ
    • Color White
    • UNSPSC 32151909
    • Additional Features 5 Year Limited, Digital/Z-Wave 900MHz Type, Supports Z-Wave Beaming
    • Lamp Type Electronic Low-Voltage, LED
    • Rating 600 W
    • Switch Style Vizia RF +
    • Switch Type 1-Pole, 3-Way
    • Wattage 600 W
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Vizia RF + 600W Electronic Low Voltage Scene Capable Dimmer for single pole, 3-way or more applications, with LED locator and brightness display. White face assembled on device, ivory and light almond faces included.
    Supports Z-Wave Beaming