L. H. Dottie VPD4 Drill Bit, 1/4 x 4-1/2 in. | Graybar Store
     
L. H. Dottie - Drill Bit, 1/4 x 4-1/2 in. - VPD4
+ / - Hover over image to Zoom
Other Views

    Drill Bit, 1/4 x 4-1/2 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: VPD4
    SKU: 92110816
    $4.58
    Checking Pricing
         
    Additional Features:Features: Split Point Design
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # VPD4
    • Type Pilot Drill
    • UNSPSC 27112840
    • Additional Features Features: Split Point Design
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Dottie L H Company VPD4 PC 6390 Pilot Drill Bit, 1/4 IN Bit Diameter, 4-1/2 IN Overall Length, Drill Size: 1/4 IN, Number Of Flutes: 3