L. H. Dottie VP80 Variable Pitch Hole Saw, 5 in. | Graybar Store
     
L. H. Dottie - Variable Pitch Hole Saw, 5 in. - VP80
+ / - Hover over image to Zoom
Other Views

    Variable Pitch Hole Saw, 5 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: VP80
    SKU: 92110830
    $80.01
    Checking Pricing
         
    Additional Features:Features: Shatterproof, 4/6 Variable Pitch, Shock and Strippage Resists
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # VP80
    • Type Variable Pitch Hole Saw
    • UNSPSC 27112826
    • Additional Features Features: Shatterproof, 4/6 Variable Pitch, Shock and Strippage Resists
    • Finish Powder Coated
    • Materials Carbon Steel
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Hole Saw, Variable Pitch, Diameter 5 Inch, Bi-Metal Blade Material, Dottie Brand, Used With Arbor Number V45P, Standard Package 10