L. H. Dottie VP38 Variable Pitch Hole Saw, 2-3/8 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
L. H. Dottie - Variable Pitch Hole Saw, 2-3/8 in. - VP38
+ / - Hover over image to Zoom
Other Views

    Variable Pitch Hole Saw, 2-3/8 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: VP38
    SKU: 92110839
    $23.11
    Checking Pricing
         
    Additional Features:Features: Shatterproof, 4/6 Variable Pitch, Shock and Strippage Resists
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # VP38
    • Type Variable Pitch Hole Saw
    • UNSPSC 27112826
    • Additional Features Features: Shatterproof, 4/6 Variable Pitch, Shock and Strippage Resists
    • Finish Powder Coat Finish
    • Materials Carbon Steel
    • ECCN EAR99
    Product Overview:
    Hole Saw, Variable Pitch, Diameter 2-3/8 Inch, Bi-Metal Blade Material, Dottie Brand, Used With Arbor Number V35P, V45P, Standard Package 10