RAB Lighting VP200DG Vaporproof Fixture, Natural, Glass (Globe), Stainless Steel (Hardware), Sturdy Mount, 200W | Graybar Store
     
RAB Lighting - Vaporproof Fixture, Natural, Glass (Globe), Stainless Steel (Hardware), Sturdy Mount, 200W - VP200DG
+ / - Hover over image to Zoom
Other Views

    Vaporproof Fixture, Natural, Glass (Globe), Stainless Steel (Hardware), Sturdy Mount, 200W

    Manufacturer: RAB Lighting
    Manufacturer #: VP200DG
    SKU: 94018456
    $58.79
    Checking Pricing
         
    Quick Order:Y
    Additional Features:All Stainless Steel Hardware
    Housing Color:Natural
    Material:Glass (Globe), Stainless Steel (Hardware)
    Mounting Type:Sturdy Mount
    Wattage:200 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # VP200DG
    • Housing Color Natural
    • UNSPSC 39111600
    • Additional Features All Stainless Steel Hardware
    • Mounting Type Sturdy Mount
    • Wattage 200 W
    • Material Glass (Globe), Stainless Steel (Hardware)
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Pendant Mount Vandalproof
    All stainless steel hardware;Close-up plugs allow Phillips or slotted screwdrivers for easy installation;Junction box with sturdy mounting lugs;UL Listed for use with 90°C supply wiring OK for use in dwellings and wet locations;High temperature silicone internal gaskets;Premium porcelain socket with 150C 8 long leads