Panduit PCV-480BY Voltage and Fiber Optic Markers | Graybar Store
Panduit - Voltage and Fiber Optic Markers - PCV-480BY
+ / - Hover over image to Zoom
Other Views

    Voltage and Fiber Optic Markers

    Manufacturer: Panduit
    Manufacturer #: PCV-480BY
    SKU: 25061456
    $2.16
    Checking Pricing
         
    Color:Black On Orange
    Length:1.13 in.
    Width:4.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PCV-480BY
    • Color Black On Orange
    • UNSPSC 55121731
    • Length 1.13 in.
    • Materials Polyester
    • Width 4.5 in.
    • SKU Spec Sheet
      PCV-480BY Spec Sheet
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    (5) 4.5 x 1.13-inch black on orange voltage markers. Legend 480 Volts.
    • Application: Indoor, Outdoor, Resistant to Abrasions, Chemicals, UV Light
    • Markers Per Legend 5