Graybar Vendor VNTC-14-5-CUT REEL Vinyl Nylon Tray Cable (VNTC), Cut Reel, (5) 14 AWG Conductors | Graybar Store
     
Graybar Vendor - Vinyl Nylon Tray Cable (VNTC), Cut Reel, (5) 14 AWG Conductors - VNTC-14-5-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Vinyl Nylon Tray Cable (VNTC), Cut Reel, (5) 14 AWG Conductors

    Manufacturer: Graybar Vendor
    Manufacturer #: VNTC-14-5-CUT REEL
    SKU: 22064474
    $0.65
    Checking Pricing
         
    Conductor Size:14 AWG
    No. of Conductors:5
    Conductor Material:Bare Copper
    Length:Cut Reel
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # VNTC-14-5-CUT REEL
    • No. of Conductors 5
    • Type Tray Cable
    • UNSPSC 26121629
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Insulation Material Nylon/PVC
    • Jacket Material PVC
    • Length Cut Reel
    • Temperature Rating 90°C
    • Voltage 600 V
    • Packaging Cut Reel
    • ECCN EAR99
    Product Overview:
    VNTC cable has (5) 14 AWG conductors. Cable is packaged in a cut reel.