Graybar Vendor VNTC-10-4-CUT REEL Vinyl Nylon Tray Cable (VNTC), Cut Reel, (4) 10 AWG Conductors | Graybar Store
     
Graybar Vendor - Vinyl Nylon Tray Cable (VNTC), Cut Reel, (4) 10 AWG Conductors - VNTC-10-4-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Vinyl Nylon Tray Cable (VNTC), Cut Reel, (4) 10 AWG Conductors

    Manufacturer: Graybar Vendor
    Manufacturer #: VNTC-10-4-CUT REEL
    SKU: 22064135
    $1.32
    Checking Pricing
         
    Conductor Size:10 AWG
    No. of Conductors:4
    Conductor Material:Bare Copper
    Length:Cut Reel
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # VNTC-10-4-CUT REEL
    • No. of Conductors 4
    • Type Tray Cable
    • UNSPSC 26121629
    • Conductor Material Bare Copper
    • Conductor Size 10 AWG
    • Insulation Material Nylon/PVC
    • Jacket Material PVC
    • Length Cut Reel
    • Temperature Rating 90°C
    • Voltage 600 V
    • Packaging Cut Reel
    • ECCN EAR99
    Product Overview:
    VNTC cable has (4) 10 AWG conductors. Cable is packaged in a cut reel.