Graybar Vendor VNTC-10-12-CUT REEL Vinyl Nylon Tray Cable (VNTC), 10 AWG, 12-Conductor | Graybar Store
     
Graybar Vendor - Vinyl Nylon Tray Cable (VNTC), 10 AWG, 12-Conductor - VNTC-10-12-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Vinyl Nylon Tray Cable (VNTC), 10 AWG, 12-Conductor

    Manufacturer: Graybar Vendor
    Manufacturer #: VNTC-10-12-CUT REEL
    SKU: 25628401
    $0.00
    Checking Pricing
         
    Conductor Size:10 AWG
    No. of Conductors:12
    Conductor Material:Bare Copper
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # VNTC-10-12-CUT REEL
    • No. of Conductors 12
    • UNSPSC 26121629
    • Conductor Material Bare Copper
    • Conductor Size 10 AWG
    • Insulation Material PVC/Nylon
    • Jacket Material PVC
    • Temperature Rating 90°C
    • Voltage 600V
    • Packaging Cut Reel
    • ECCN EAR99
    Product Overview:
    Unshielded Cable, Insulation and Jacket PVC/Nylon, Conductor Size 10 AWG, No. of Conductors 12, Cut Reel
    VNTC tray cable is a flame-retardant multi-conductor cable specifically approved for installation in cable trays per article 336 of the NEC.