Crouse Hinds (Eaton) VMVM175/480 S828 Vaporproof Fixture, Metal Halide, Hub Size 3/4 to 1-1/2 in., Copper-Free Aluminum | Graybar Store
Message Dialog
Display Update Message
17268
25237672
[
{
"catentry_id" : "305081",
"Attributes" : {
"Quick Order_Y":"8"
,
"Additional Features_In areas where ignitable concentrations of flammable gases or vapors will be present only due to abnormal, unusual, or accidental condition":"25"
,
"Hub Size (Inches)_3/4 to 1-1/2 in.":"26"
,
"Material_Copper-Free Aluminum":"27"
,
"Mounting Type_Ceiling Thru Feed, Flexible Pendant, Pendant , Quad, Stanchion or Wall Thru Feed Mount":"28"
,
"Wattage_175 W":"29"
},
"DescriptiveAttributes" : {
"SAP Transportation Group_0001":"1"
,
"SAP Dealer Code Material Group 5_0":"2"
,
"SAP UNSPSC_39111524":"3"
,
"Lamp Type_Metal Halide":"4"
,
"SAP Delivery Unit_1":"5"
,
"Commerce SAP Alternate UOM Qty_1":"6"
,
"Item Group_Vaporproof Fixture":"7"
,
"SAP Material Type_ZSTD":"9"
,
"SAP POA_03":"10"
,
"SAP GTIN_662276167537":"11"
,
"SAP ECCN_EAR99":"12"
,
"SAP Country of Origin_US - USA":"13"
,
"SAP Country Name_USA":"14"
,
"SAP Country Code_US":"15"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"16"
,
"CFP_NO":"17"
,
"SAP Price Unit B_1":"18"
,
"SAP Price Unit A_1":"19"
,
"SAP Price Column L_1480.69":"20"
,
"SAP Price Column B_1480.69":"21"
,
"SAP Price Column A_1480.69":"22"
,
"SAP Unit_EA":"23"
,
"SAP Price Unit L_1":"24"
},
}
]
Vaporproof Fixture, Metal Halide, Hub Size 3/4 to 1-1/2 in., Copper-Free Aluminum
Manufacturer:
Crouse Hinds (Eaton)
Manufacturer #:
VMVM175/480 S828
SKU:
25237672
Checking Pricing
Quick Order:Y
Additional Features:In areas where ignitable concentrations of flammable gases or vapors will be present only due to abnormal, unusual, or accidental condition
Hub Size (Inches):3/4 to 1-1/2 in.
Material:Copper-Free Aluminum
Mounting Type:Ceiling Thru Feed, Flexible Pendant, Pendant , Quad, Stanchion or Wall Thru Feed Mount
Wattage:175 W
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
Manufacturer
Crouse Hinds (Eaton)
Manufacturer #
VMVM175/480 S828
UNSPSC
39111524
Additional Features
In areas where ignitable concentrations of flammable gases or vapors will be present only due to abnormal, unusual, or accidental condition
Hub Size (Inches)
3/4 to 1-1/2 in.
Lamp Type
Metal Halide
Mounting Type
Ceiling Thru Feed, Flexible Pendant, Pendant , Quad, Stanchion or Wall Thru Feed Mount
Wattage
175 W
Material
Copper-Free Aluminum
ECCN
EAR99
Country of Origin
US - USA
Product Overview:
Champ® VMV Series HID Luminaires