Crouse Hinds (Eaton) VMV7LR1/UNV1 Wet Location Fixture, LED, 108 to 250Vdc, 120 to 277Vac, 62W, 7 Lamp | Graybar Store
     
Crouse Hinds (Eaton) - Wet Location Fixture, LED, 108 to 250Vdc, 120 to 277Vac, 62W, 7 Lamp - VMV7LR1/UNV1
+ / - Hover over image to Zoom
Other Views

    Wet Location Fixture, LED, 108 to 250Vdc, 120 to 277Vac, 62W, 7 Lamp

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: VMV7LR1/UNV1
    SKU: 25621569
    $2,872.08
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:62W
    No. of Lamps:7
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # VMV7LR1/UNV1
    • UNSPSC 39112102
    • Lamp Type LED
    • Lamp Watts 62W
    • No. of Lamps 7
    • Voltage 108 to 250 V dc, 120 to 277 V ac
    • SKU Spec Sheet
      VMV7LR1/UNV1 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wet Location Fixture, LED, 108-250 V dc, 120-277 V ac, 62 W, 7, Drilling Rigs, Food and Beverage Facilities
    Use With: Drilling Rigs, Food and Beverage Facilities, Indoor/Outdoor Spotlighting, Loading Docks, Oil and Gas Refineries, Outdoor Wall and Stanchion Mounted General Area Lighting, Petrochemical Facilities, Platforms, Tunnels, Where Flammable Vapors, Gases, Ignitable Dusts, Fibers or Flyings Are Present