Crouse Hinds (Eaton) VMV5L2A/UNV1 Wet Location Fixture, LED, 108 to 250Vdc, 120 to 277Vac, 43W, 5 Lamp, 11.62 in. L | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Crouse Hinds (Eaton) - Wet Location Fixture, LED, 108 to 250Vdc, 120 to 277Vac, 43W, 5 Lamp, 11.62 in. L - VMV5L2A/UNV1
+ / - Hover over image to Zoom
Other Views

    Wet Location Fixture, LED, 108 to 250Vdc, 120 to 277Vac, 43W, 5 Lamp, 11.62 in. L

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: VMV5L2A/UNV1
    SKU: 25627212
    $2,468.49
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:43W
    No. of Lamps:5
    Nom. Length (Inches):11.62
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # VMV5L2A/UNV1
    • UNSPSC 39112102
    • Lamp Type LED
    • Lamp Watts 43W
    • No. of Lamps 5
    Product Overview:
    VMV5L with Type V Optics
    Use With: Drilling Rigs, Food and Beverage Facilities, Indoor/Outdoor Spotlighting, Loading Docks, Oil and Gas Refineries, Outdoor Wall and Stanchion Mounted General Area Lighting, Petrochemical Facilities, Platforms, Tunnels, Where Flammable Vapors, Gases, Ignitable Dusts, Fibers or Flyings Are Present