Crouse Hinds (Eaton) VMV11L/UNV34 VMV Series LED Luminaire | Graybar Store
Crouse Hinds (Eaton) - VMV Series LED Luminaire - VMV11L/UNV34
+ / - Hover over image to Zoom
Other Views

    VMV Series LED Luminaire

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: VMV11L/UNV34
    SKU: 25672523
    $3,814.38
    Checking Pricing
         
    Additional Features:Oil and gas refineries, drilling rigs, petrochemical facilities, food and beverage facilities, platforms, loading docks,
    Wattage:113 W
    Input Voltage:347 to 480 V AC
    Color Temperature (Kelvin):5000 K
    Lumens:11440 Lumens
    Rated Life (Hour):60,000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # VMV11L/UNV34
    • UNSPSC 39112102
    • Additional Features Oil and gas refineries, drilling rigs, petrochemical facilities, food and beverage facilities, platforms, loading docks,
    • Brand Champ®
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 347 to 480 V AC
    • Lamp Type Metal Halide
    • Lumens 11440 Lumens
    • Rated Life (Hour) 60,000
    • Wattage 113 W
    • SKU Spec Sheet
      VMV11L/UNV34 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Champ® VMV VMV Series LED Luminaire, Wattage: 113 W, Lamp Type: LED, Input Voltage: 347 to 480 V AC, Lumens: 11440 Lumens, Color Temperature (Kelvin): 5000 K