Hubbell Premise Wiring VM613 M Series Cable Manager, Vertical, 6 in. W x 13 in. D | Graybar Store
     
Hubbell Premise Wiring - M Series Cable Manager, Vertical, 6 in. W x 13 in. D - VM613
+ / - Hover over image to Zoom
Other Views

    M Series Cable Manager, Vertical, 6 in. W x 13 in. D

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: VM613
    SKU: 25704935
    $605.33
    Checking Pricing
         
    Standard:Per TIA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # VM613
    • Application Max Vertical, 6 In. Width, 13 In. Depth, With Gates And Spools
    • Mounting Style Fasterners and/or Screws
    • Type Vertical Cable Management
    • Brand Cable Accessories
    • Materials Steel
    • Temperature Rating -20 C to 50 deg. C
    • Standard Per TIA
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Premise Wiring Products, Cable Management, MAX Series, Vertical,6" Wide, 13" Deep, With Gates and Spools