Hubbell Premise Wiring VM610 M Series Cable Manager, Vertical, 6 in. W x 10 in. D | Graybar Store
     
Hubbell Premise Wiring - M Series Cable Manager, Vertical, 6 in. W x 10 in. D - VM610
+ / - Hover over image to Zoom
Other Views

    M Series Cable Manager, Vertical, 6 in. W x 10 in. D

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: VM610
    SKU: 25704931
    $498.04
    Checking Pricing
         
    Standard:Per TIA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # VM610
    • Application Max Vertical, 6 In. Width, 10 In. Depth, Single Sided
    • Mounting Style Fasterners and/or Screws
    • Type Vertical Cable Management
    • UNSPSC 26121630
    • Brand Cable Accessories
    • Materials Steel
    • Temperature Rating -20 C to 50 deg. C
    • Standard Per TIA
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Premise Wiring Products, Cable Management, Max VerticalOrganizer, 6" Wide X 10" Deep, Single Sided