Hubbell Premise Wiring VM1013 M Series Cable Manager, Vertical, 10 in. W | Graybar Store
     
Hubbell Premise Wiring - M Series Cable Manager, Vertical, 10 in. W - VM1013
+ / - Hover over image to Zoom
Other Views

    M Series Cable Manager, Vertical, 10 in. W

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: VM1013
    SKU: 25704937
    $760.19
    Checking Pricing
         
    Standard:Per TIA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # VM1013
    • Application Max Vertical, 10 In. Wide, 13 In. Depth, Single Sided, With Gates And Spools
    • Mounting Style Screw Mount
    • Type Vertical Cable Management
    • UNSPSC 26121630
    • Materials Steel
    • Temperature Rating -20 to 50°C
    • Standard Per TIA
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Premise Wiring Products, Cable Management, MAX Series, Vertical,10" Wide, 13" Deep, With Gates and Spools