RAB Lighting VLX1 Vaporproof Fixture, A19, Natural, Hub Size 5-3/8 in., Stainless Steel, 150W | Graybar Store
     
RAB Lighting - Vaporproof Fixture, A19, Natural, Hub Size 5-3/8 in., Stainless Steel, 150W - VLX1
+ / - Hover over image to Zoom
Other Views

    Vaporproof Fixture, A19, Natural, Hub Size 5-3/8 in., Stainless Steel, 150W

    Manufacturer: RAB Lighting
    Manufacturer #: VLX1
    SKU: 94018472
    $34.80
    Checking Pricing
         
    Quick Order:Y
    Additional Features:All Stainless Steel Hardware
    Housing Color:Natural
    Hub Size (Inches):5-3/8 in.
    Material:Stainless Steel
    Wattage:150 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # VLX1
    • Housing Color Natural
    • UNSPSC 39111900
    • Additional Features All Stainless Steel Hardware
    • Hub Size (Inches) 5-3/8 in.
    • Wattage 150 W
    • Material Stainless Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ceiling Mount Vandalproof
    All stainless steel hardware;Close-up plugs allow Phillips or slotted screwdrivers for easy installation;Junction box with sturdy mounting lugs;UL Listed for use with 90°C supply wiring OK for use in dwellings and wet locations;High temperature silicone internal gaskets;Premium porcelain socket with 150C 8 long leads;Easy field installation