Philips Lighting VLO13TPI Compact Fluorescent Ballast, CFQ13W/GX23, Preheat, Magnetic, Standard Series, 13W, 1 Lamp, 1 BF, 277V Input | Graybar Store
     
Philips Lighting - Compact Fluorescent Ballast, CFQ13W/GX23, Preheat, Magnetic, Standard Series, 13W, 1 Lamp, 1 BF, 277V Input - VLO13TPI
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Ballast, CFQ13W/GX23, Preheat, Magnetic, Standard Series, 13W, 1 Lamp, 1 BF, 277V Input

    Manufacturer: Philips Lighting
    Manufacturer #: VLO13TPI
    SKU: 96002972
    $78.32
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:13W
    No. of Lamps:1
    Ballast Factor:1
    Input Voltage:277 V
    Min. Starting Temp. (Degrees F):32 Deg.
    Alternate Manufacturer Part No.:913700557219
    Brand or Series:Standard
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # VLO13TPI
    • UNSPSC 39101901
    • Alternate Manufacturer Part No. 913700557219
    • Ballast Factor 1
    • Ballast Technology Magnetic
    • Brand or Series Standard
    • Input Voltage 277 V
    • Lamp Type CFQ13W/GX23
    • Lamp Watts 13W
    • Min. Starting Temp. (Degrees F) 32 Deg.
    • No. of Lamps 1
    • Starting method Preheat
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Compact Fluorescent Ballast