Rayovac DIYSP4C-BA Virtually Indestructible Light, 150 Lumen, (3) C | Graybar Store
     
Rayovac - Virtually Indestructible Light, 150 Lumen, (3) C - DIYSP4C-BA
+ / - Hover over image to Zoom
Other Views

    Virtually Indestructible Light, 150 Lumen, (3) C

    Manufacturer: Rayovac
    Manufacturer #: DIYSP4C-BA
    SKU: 25379737
    $41.29
    Checking Pricing
         
    Lumen Output:150
    Power Source:(3) C Batteries
    Length:3.27 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # DIYSP4C-BA
    • UNSPSC 39111610
    • Lamp Type LED
    • Length 3.27 in.
    • Lumen Output 150
    • Materials Aluminum and Titanium
    • Power Source (3) C Batteries
    • ECCN EAR99
    • Country of Origin CH - Switzerland
    Product Overview:
    Indestructible LED lantern uses a High Performance Cree LED that has 150 lumens. Light requires (4) C alkaline batteries.
    Spectrum Brand Rayovac DIYBEAM-B Indestructible Lantern, Lumens: 150 LM, 50 LM Energy Saver, Black Color, Lamp Type: LED, Power Sources: Battery, Battery: C Alkaline Battery (Included), Number Of Batteries: 4, Material: Aluminum/Rubber, Fixture Type: Handheld Lantern, Environmental Conditions: IPX4 Rated For Water Resistant Operation, Beam Distance: 350 MR, 195 MR Energy Saver