Burndy SP10 Vinylink™ Butt Splice | Graybar Store
Burndy - Vinylink™ Butt Splice - SP10
+ / - Hover over image to Zoom
Other Views

    Vinylink™ Butt Splice

    Manufacturer: Burndy
    Manufacturer #: SP10
    SKU: 88048202
    $0.97
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Yellow
    Material:Tin Plated Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # SP10
    • Color Yellow
    • UNSPSC 39121449
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    Yellow vinyl butt splice for 12 to 10 AWG.
    Vinylink™ Butt Splice:
    • For heavy duty application requirements
    • Smooth funnel entry provides easy wire insertion
    • Window position locator for full cycle ratchet tool crimp provides proper tool/connector alignment for crimp
    • Nylon insulation offers high dielectric strength and stability in oily environmental conditions
    • Maintains a high quality connection in demanding applications
    • Nylon is locked into position so the connector will not move