Burndy TP166F Vinyl Insulated Vinylug™ Fork Terminal | Graybar Store
     
Burndy - Vinyl Insulated Vinylug™ Fork Terminal - TP166F
+ / - Hover over image to Zoom
Other Views

    Vinyl Insulated Vinylug™ Fork Terminal

    Manufacturer: Burndy
    Manufacturer #: TP166F
    SKU: 88048325
    $71.51
    Checking Pricing
         
    Wire Size:22 to 16 AWG
    Color:Red
    Stud Size (Inches):No. 6
    Material:Tin Plated Copper Alloy
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # TP166F
    • Color Red
    • UNSPSC 39121405
    • Insulation Material Polyvinylchloride (PVC)
    • Stud Size (Inches) No. 6
    • Wire Size 22 to 16 AWG
    • Material Tin Plated Copper Alloy
    • SKU Spec Sheet
      TP166F Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Vinyl insulated Vinylug™ fork terminal for 22 to 16 AWG wire.