Panduit PV10-14R-L Vinyl-Insulated Pan-Term® Ring Terminal, 12 to 10 AWG Wire, 1/4-Inch, Yellow | Graybar Store
     
Panduit - Vinyl-Insulated Pan-Term® Ring Terminal, 12 to 10 AWG Wire, 1/4-Inch, Yellow - PV10-14R-L
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Pan-Term® Ring Terminal, 12 to 10 AWG Wire, 1/4-Inch, Yellow

    Manufacturer: Panduit
    Manufacturer #: PV10-14R-L
    SKU: 88200606
    $76.07
    Checking Pricing
         
    Color:Yellow
    Packaging:50
    Stud Size (Inches):1/4
    Wire Size:12 to 10 AWG
    Material:Electrolytic Tin Plated Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PV10-14R-L
    • Color Yellow
    • UNSPSC 39121409
    • Finish Tin Plated Finish
    • Insulation Material Vinyl
    • Materials Copper
    • Stud Size (Inches) 1/4
    • Wire Size 12 to 10 AWG
    • Material Electrolytic Tin Plated Copper
    • Packaging 50
    • SKU Spec Sheet
      PV10-14R-L Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Yellow vinyl insulated Pan-Term® ring terminal for 12 to 10 AWG wire with 1/4 inch stud size. Pack of 50.