Panduit PV6-14R-X Vinyl-Insulated Pan-Term® Ring Terminal, 6 AWG Wire, 1/4-Inch, Blue | Graybar Store
     
Panduit - Vinyl-Insulated Pan-Term® Ring Terminal, 6 AWG Wire, 1/4-Inch, Blue - PV6-14R-X
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Pan-Term® Ring Terminal, 6 AWG Wire, 1/4-Inch, Blue

    Manufacturer: Panduit
    Manufacturer #: PV6-14R-X
    SKU: 25237550
    $33.42
    Checking Pricing
         
    Color:Blue
    Packaging:10
    Stud Size (Inches):1/4
    Wire Size:6 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PV6-14R-X
    • Color Blue
    • UNSPSC 39121405
    • Finish Tin Plated
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    Blue vinyl insulated Pan-Term® ring terminal for 6 AWG wire with 1/4 inch stud size.