NSI Industries F16-250-3V-S Vinyl-Insulated Female Disconnect | Graybar Store
     
NSI Industries - Vinyl-Insulated Female Disconnect - F16-250-3V-S
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Female Disconnect

    Manufacturer: NSI Industries
    Manufacturer #: F16-250-3V-S
    SKU: 99444063
    $8.71
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Blue
    Material:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # F16-250-3V-S
    • Color Blue
    • Insulation Material Vinyl
    • Wire Size 16 to 14 AWG
    • Material Brass
    • SAP Material Type ZSTD
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Vinyl-insulated female disconnect for 16 to 14 AWG wire.