Ideal Industries 83-9291 Vinyl Insulated Butt Splice | Graybar Store
Ideal Industries - Vinyl Insulated Butt Splice - 83-9291
+ / - Hover over image to Zoom
Other Views

    Vinyl Insulated Butt Splice

    Manufacturer: Ideal Industries
    Manufacturer #: 83-9291
    SKU: 22053151
    $9.90
    Checking Pricing
         
    Color:Blue
    Packaging:25 Per Package
    Wire Size:16 to 14 AWG
    Material:Tin Plated Brass
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 83-9291
    • Color Blue
    • UNSPSC 39121449
    • Insulation Material Vinyl
    • Wire Size 16 to 14 AWG
    Product Overview:
    Blue vinyl insulated butt splice for 16 to 14 AWG wire.