Viking Electronics TDR-1 Viking Time Delay Relay | Graybar Store
Viking Electronics - Viking Time Delay Relay - TDR-1
+ / - Hover over image to Zoom
Other Views

    Viking Time Delay Relay

    Manufacturer: Viking Electronics
    Manufacturer #: TDR-1
    SKU: 99535125
    $53.31
    Checking Pricing
         
    Voltage (Volts):30 VDC
    Dimensions:2.9 in. x 2.1 in. x 1.0 in.
    Amps:1 A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # TDR-1
    • Dimensions 2.9 in. x 2.1 in. x 1.0 in.
    • Voltage (Volts) 30 VDC
    • UNSPSC 43191600
    • Amps 1 A
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1 Double Pole, Double Throw relay output with 8 selectable closure times. Time delay has white box and 30VDC with 1 amp.
    • 1 Double Pole, Double Throw relay output
    • 8 selectable closure times
    • DIP switch programming
    • Accepts positive or negative going logic level voltage or contact closure
    • Selectable time delay
    • Screw terminal connections
    • LED relay status indicator