Speco CBL150BB Video Power Extension Cable, 150 ft | Graybar Store
Speco - Video Power Extension Cable, 150 ft - CBL150BB
+ / - Hover over image to Zoom
Other Views

    Video Power Extension Cable, 150 ft

    Manufacturer: Speco
    Manufacturer #: CBL150BB
    SKU: 25047573
    $33.57
    Checking Pricing
         
    Length:150 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # CBL150BB
    • UNSPSC 46171600
    • Length 150 ft.
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    150 ft video/power extension cable with BNC/BNC connectors.