Edwards Signaling 871P-P1 871P Seris AdaptaHorn Panel Mount,Grey | Graybar Store
     
Edwards Signaling - 871P Seris AdaptaHorn Panel Mount,Grey - 871P-P1
+ / - Hover over image to Zoom
Other Views

    871P Seris AdaptaHorn Panel Mount,Grey

    Manufacturer: Edwards Signaling
    Manufacturer #: 871P-P1
    SKU: 97211705
    $176.07
    Checking Pricing
         
    Amperage:0.025A
    Additional Features:Completely Assembled; Corrosion-Resistant
    Dimensions:4 5/8in. H x 4 5/8in. W x 1 7/8in. D
    Amps:0.025A
    Voltage (Volts):125V DC
    Volume:101 dB at 1m/91 dB at 10 ft
    Color:Grey
    Watts:3.1 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 871P-P1
    • Color Grey
    • Dimensions 4 5/8in. H x 4 5/8in. W x 1 7/8in. D
    • Voltage (Volts) 125V DC
    • Amperage 0.025A
    • UNSPSC 46171602
    • Additional Features Completely Assembled; Corrosion-Resistant
    • Amps 0.025A
    • Volume 101 dB at 1m/91 dB at 10 ft
    • Watts 3.1 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    871P-P1
    Low-current, high decibel DC panel mount vibrating horns for heavy-duty use. Supplied complete with gasket and UL listed to NEMA 4X enclosure requirements. Volume adjustable.