Cooper Lighting (Eaton) VHBLED-LD1-12-W-UNV-L840-CD1-U Eaton, High Bay, LED, 120/277V, 4000K, High Bay Mount, 100W, 1 Lamp,Wide, 12000 lm Lumens | Graybar Store
     
Cooper Lighting (Eaton) - Eaton, High Bay, LED, 120/277V, 4000K, High Bay Mount, 100W, 1 Lamp,Wide, 12000 lm Lumens - VHBLED-LD1-12-W-UNV-L840-CD1-U
+ / - Hover over image to Zoom
Other Views

    Eaton, High Bay, LED, 120/277V, 4000K, High Bay Mount, 100W, 1 Lamp,Wide, 12000 lm Lumens

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: VHBLED-LD1-12-W-UNV-L840-CD1-U
    SKU: 25882226
    $240.75
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):4000
    Mount Type:High Bay Mount
    Additional Options:0-10V Dimming Control, 1 Drive
    Additional Features:High Impact Polycarbonate Optical Lens, High-Performance Efficacy up to 133 lm/W, Occupancy and Daylight Sensor for Added Savings
    Lamp Watts:100W
    No. of Lamps:1
    Light Distribution:Wide
    Lumens:12000 Lumens
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # VHBLED-LD1-12-W-UNV-L840-CD1-U
    • Additional Options 0-10V Dimming Control, 1 Drive
    • Additional Features High Impact Polycarbonate Optical Lens, High-Performance Efficacy up to 133 lm/W, Occupancy and Daylight Sensor for Added Savings
    • Brand Eaton
    • Color Temperature (Kelvin) 4000
    • Lamp Type LED
    • Lamp Watts 100W
    Product Overview:
    VHB LED High Bay
    Compact, lightweight design for ease of installation;High Impact Polycarbonate optical lens;5 lumen packages available (9,000, 12,000, 15,000, 18,000 and 24,000);High-Performance efficacy up to 133 lm/W;Occupancy and daylight sensor for added savings;Lumen Maintenance - L82 @ 60,000 hours;Precision optics in narrow and wide distribution;0-10V Dimming driver standard;Up to 65% energy savings