Thomas and Betts VGT22 Vaporproof Fixture, Glass, 230W | Graybar Store
     
Thomas and Betts - Vaporproof Fixture, Glass, 230W - VGT22
+ / - Hover over image to Zoom
Other Views

    Vaporproof Fixture, Glass, 230W

    Manufacturer: Thomas and Betts
    Manufacturer #: VGT22
    SKU: 88124211
    $112.92
    Checking Pricing
         
    Quick Order:Y
    Material:Glass
    Wattage:230 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # VGT22
    • UNSPSC 39111816
    • Wattage 230 W
    • Material Glass
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    5-1/2 inch Diameter Heat-Resistant Globe (250W maximum)