Quiktron (Legrand) 2001-50228-025 VGA With Audio Cable 3.5mm Stereo Audio A/V Cable Male to Male; VGA | Graybar Store
     
Quiktron (Legrand) - VGA With Audio Cable 3.5mm Stereo Audio A/V Cable Male to Male; VGA - 2001-50228-025
+ / - Hover over image to Zoom
Other Views

    VGA With Audio Cable 3.5mm Stereo Audio A/V Cable Male to Male; VGA

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2001-50228-025
    SKU: 25704199
    $50.91
    Checking Pricing
         
    Cable Length (Feet):25.0
    Cable Type:Audio Cable; VGA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2001-50228-025
    • Cable Type Audio Cable; VGA
    • Cable Length (Feet) 25.0
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Quiktron® 2001 VGA With Audio Cable, Cable Type: Audio Cable; VGA, Cable Length (Feet): 25, Connector Type: 3.5mm Stereo Audio A/V Cable Male to Male; VGA