AFL Telecommunications VFI3-00-0900PR HiLite Visual Fault Identifiers | Graybar Store
AFL Telecommunications - HiLite Visual Fault Identifiers - VFI3-00-0900PR
+ / - Hover over image to Zoom
Other Views

    HiLite Visual Fault Identifiers

    Manufacturer: AFL Telecommunications
    Manufacturer #: VFI3-00-0900PR
    SKU: 25275893
    $229.63
    Checking Pricing
         
    Power Source:1 AAA alkaline battery
    Product Includes:HiLite visual fault identifier with 2.5 mm adapter
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # VFI3-00-0900PR
    • Power Source 1 AAA alkaline battery
    • Product Includes HiLite visual fault identifier with 2.5 mm adapter
    Product Overview:
    Visual fault identifiers are visible red lasers designed to inject light energy into a fiber. Sharp bends, breaks, faulty connectors and other faults will "leak" red light generated by a VFI, allowing technicians to visually spot the defects.
    Visual fault identifiers are visible red lasers designed to inject light energy into a fiber. Sharp bends, breaks, faulty connectors and other faults will "leak" red light generated by a VFI, allowing technicians to visually spot the defects. The AFL VFI models deliver 1 mW of output power into single-mode fiber to ensure long range and exceptional brightness for locating defects in single-mode or multimode fibers. A VFI can locate faults inside an OTDR's dead zone, perform quick continuity checks, trace fibers, check splices and field installed connectors. The AFL HiLite visual fault identifier (VFI) is a miniature key-chain mountable VFI. VFI3-00-0900PR is a HiLite visual fault identifier with 2.5 mm adapter.

    Features

    • Visible red laser source, 650 nm
    • High power, 1 mW into single-mode fiber
    • Universal connector interface for quick connection
    • 2.5 mm universal adapter (included) accepts PC and angled FC, SC, ST, etc. connectors

    1.25 mm universal adapter (available and/or included) accepts LC and MU connectors

    Applications

    • Identify fiber faults inside OTDR dead-zone
    • Identify sharp bends or breaks in fibers
    • Identify poorly mated connectors

    Verify AFL FASTConnect® connector installation