Crouse Hinds (Eaton) VFHBF222GP Vaporproof Fixture, LED,Wall Mount, 18W | Graybar Store
     
Crouse Hinds (Eaton) - Vaporproof Fixture, LED,Wall Mount, 18W - VFHBF222GP
+ / - Hover over image to Zoom
Other Views

    Vaporproof Fixture, LED,Wall Mount, 18W

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: VFHBF222GP
    SKU: 89027639
    $767.69
    Checking Pricing
         
    Quick Order:Y
    Additional Features:In industrial locations where enclosed and gasketed luminaires are required
    Mounting Type:Wall Mount
    Wattage:18 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # VFHBF222GP
    • UNSPSC 39111525
    • Additional Features In industrial locations where enclosed and gasketed luminaires are required
    • Lamp Type LED
    Product Overview:
    Vaporgard™ VF Series Fluorescent Luminaires
    In industrial locations where enclosed and gasketed luminaires are required;Where the energy efficiency and long life of single twin tube compact fluorescent lamps are desired;Where luminaires may be subject to wet, damp, dirty locations, and vibration and rough usage;In tunnels, building entrances, utility rooms, hallways and similar locations