Philips Lighting VEZ2T42M3BS35M Ballast, CFTR42W/GX24Q, Programmed Start, Dimming, Mark 10 Series, 42W, 2 Lamp, 1 BF, 277V Input, 913710251402 | Graybar Store
     
Philips Lighting - Ballast, CFTR42W/GX24Q, Programmed Start, Dimming, Mark 10 Series, 42W, 2 Lamp, 1 BF, 277V Input, 913710251402 - VEZ2T42M3BS35M
+ / - Hover over image to Zoom
Other Views

    Ballast, CFTR42W/GX24Q, Programmed Start, Dimming, Mark 10 Series, 42W, 2 Lamp, 1 BF, 277V Input, 913710251402

    Manufacturer: Philips Lighting
    Manufacturer #: VEZ2T42M3BS35M
    SKU: 25293764
    $144.02
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:42W
    No. of Lamps:2
    Ballast Factor:1
    Input Voltage:277 V
    Alternate Manufacturer Part No.:913710251402
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # VEZ2T42M3BS35M
    • UNSPSC 39101907
    • Alternate Manufacturer Part No. 913710251402
    • Ballast Factor 1
    • Ballast Technology Dimming
    • Input Voltage 277 V
    • Lamp Type CFTR42W/GX24Q
    • Lamp Watts 42W
    • No. of Lamps 2
    • Series Mark 10
    • Starting method Programmed Start
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CFL Ballast