Philips Lighting VEZ1T42M2BS35M Ballast, CFTR42W/GX24Q, Programmed Start, Dimming, Mark 10 Series, 42W, 1 Lamp, 1 BF, 277V Input, 913710250302 | Graybar Store
     
Philips Lighting - Ballast, CFTR42W/GX24Q, Programmed Start, Dimming, Mark 10 Series, 42W, 1 Lamp, 1 BF, 277V Input, 913710250302 - VEZ1T42M2BS35M
+ / - Hover over image to Zoom
Other Views

    Ballast, CFTR42W/GX24Q, Programmed Start, Dimming, Mark 10 Series, 42W, 1 Lamp, 1 BF, 277V Input, 913710250302

    Manufacturer: Philips Lighting
    Manufacturer #: VEZ1T42M2BS35M
    SKU: 25075014
    $139.83
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:42W
    No. of Lamps:1
    Ballast Factor:1
    Input Voltage:277 V
    Alternate Manufacturer Part No.:913710250302
    Brand or Series:Mark 10
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # VEZ1T42M2BS35M
    • UNSPSC 39101901
    • Alternate Manufacturer Part No. 913710250302
    • Ballast Factor 1
    • Ballast Technology Dimming
    • Brand or Series Mark 10
    • Input Voltage 277 V
    • Lamp Type CFTR42W/GX24Q
    • Lamp Watts 42W
    • No. of Lamps 1
    • Starting method Programmed Start
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CFL Ballast