Wiremold (Legrand) VES66234524 Power Pole, 24 in | Graybar Store
     
Wiremold (Legrand) - Power Pole, 24 in - VES66234524
+ / - Hover over image to Zoom
Other Views

    Power Pole, 24 in

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: VES66234524
    SKU: 25645684
    $389.93
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Pole Height:24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # VES66234524
    • UNSPSC 39131713
    • Pole Height 24 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power Pole, 24 in