Vodavi 4003-23 Vertical™ SBX IP 3x8 Key System Unit With Voice Mail and Phones Kit | Graybar Store
     
Vodavi - Vertical™ SBX IP 3x8 Key System Unit With Voice Mail and Phones Kit - 4003-23
+ / - Hover over image to Zoom
Other Views

    Vertical™ SBX IP 3x8 Key System Unit With Voice Mail and Phones Kit

    Manufacturer: Vodavi
    Manufacturer #: 4003-23
    SKU: 25258520
    $1,191.31
    Checking Pricing
         
    Voicemail Components:4-Port
    Material:KSU Bundle
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Vodavi
    • Manufacturer # 4003-23
    • UNSPSC 43191600
    • Voicemail Components 4-Port
    • Material KSU Bundle
    • Country of Origin TH - Thailand
    Product Overview:
    SBX IP 320, 3x8 basic key system unit, voice mail and (3) 24-button phones.
    • Basic KSU with Power Supply - 3 CO lines, 1 Digital Station port
    • Voicemail: In-Skin 4-port, 8-hour
    • (3) 24-Button digital telephones: 3 line LCD display, 24 Flex buttons Red/Green LEDs, 7 Fixed buttons