Chatsworth 40161-072 Vertical Rack Busbar Kit | Graybar Store
Chatsworth - Vertical Rack Busbar Kit - 40161-072
+ / - Hover over image to Zoom
Other Views

    Vertical Rack Busbar Kit

    Manufacturer: Chatsworth
    Manufacturer #: 40161-072
    SKU: 22071251
    $159.24
    Checking Pricing
         
    Dimensions (Inches):5/8 W x 72 L x 1/4 D
    Length:72 in.
    Width:0.625 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40161-072
    • UNSPSC 39121613
    • Dimensions (Inches) 5/8 W x 72 L x 1/4 D
    • Length 72 in.
    • Materials Copper
    • Width 0.625 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Vertical Rack Busbar Kit, Length: 72 in, Copper, Width Inches: 5/8 in