Tripp Lite PS7224 24 Outlet Vertical Power Strip, 120V | Graybar Store
     
Tripp Lite - 24 Outlet Vertical Power Strip, 120V - PS7224
+ / - Hover over image to Zoom
Other Views

    24 Outlet Vertical Power Strip, 120V

    Manufacturer: Tripp Lite
    Manufacturer #: PS7224
    SKU: 99566968
    $85.94
    Checking Pricing
         
    Length:72 in.
    Receptacle Configuration:(24) NEMA 5-15R
    No. of Outlets:24 Outlet
    Additional Features:<ul><li>PS7224</li><li>Mounting hardware</li><li>Instruction manual</li></ul>
    Watts:1800 W
    Color:Black
    Dimensions:72 x 1.5 x 1.5
    Plug Configuration:NEMA 5-15P
    Amps:15A
    Voltage (Volts):120V AC
    Cord Length (Feet):15 ft.
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PS7224
    • Color Black
    • Dimensions 72 x 1.5 x 1.5
    • Voltage (Volts) 120V AC
    • Application Industrial; Networking; Office; Telecom; Workbenches
    • Type Power Strips
    • UNSPSC 39121031
    • Additional Features
      • PS7224
      • Mounting hardware
      • Instruction manual
    • Amps 15A
    • Cord Length (Feet) 15 ft.
    • Length 72 in.
    • No. of Outlets 24 Outlet
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration (24) NEMA 5-15R
    • Watts 1800 W
    • Material Aluminum
    • SKU Spec Sheet
      PS7224 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    24-Outlet Vertical Power Strip, 120V, 15A, 5-15P, 15-ft. Cord, 72 in.
    Tripp Lite's PS7224 power strip offers 15 amp, 120V multi-outlet AC power distribution in a convenient 72 inch mountable housing. Ideal for horizontal or vertical raceway style power distribution in office, workbench, industrial, networking and telecom applications. Includes 24 NEMA 5-15R output receptacles with 2.795 inch center-to-center spacing, 15 ft AC line cord and lighted power switch with locking transparent cover to prevent accidental shutoff. Sturdy all-metal extruded aluminum housing stands up to demanding network, laboratory or factory environments.
    INPUT/OUTPUT: Input: NEMA 5-15P/Output: 24 NEMA 5-15R
    ELECTRICAL: 120V AC, 50/60Hz, 15A
    FORMAT: 72 in. corded, mountable power strip