APC (Schneider Electric) AR100 Network Enclosure, Wall-Mount, Glass Door, 13 RU | Graybar Store
     
APC (Schneider Electric) - Network Enclosure, Wall-Mount, Glass Door, 13 RU - AR100
+ / - Hover over image to Zoom
Other Views

    Network Enclosure, Wall-Mount, Glass Door, 13 RU

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AR100
    SKU: 25011385
    $802.11
    Checking Pricing
         
    Rack Units:13
    Color:Black
    Depth:24.84 in.
    Product Includes:Key(s); User Manual; Wall-Mounting Template
    Height:26.1 in.
    Lock Type:Quarter-Turn Lock
    Width:22.99 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AR100
    • Color Black
    • Mounting Style Vertical Mount
    • Type Vertical Mounting Rail Glass Front Door
    • Rack Units 13
    • UNSPSC 43223306
    • Brand NetShelter
    • Depth 24.84 in.
    • Height 26.1 in.
    • Lock Type Quarter-Turn Lock
    • Product Includes Key(s); User Manual; Wall-Mounting Template
    • Width 22.99 in.
    • Includes Key(s); User Manual; Wall-Mounting Template
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    NetShelter® Vertical Mounting Rail Glass Front Door, Black, Rack Units: 13