Fluke Networks DSX2-5000QI/GLD Versiv2 CableAnalyzer, WiFi, Inspection and Gold Support | Graybar Store
Fluke Networks - Versiv2 CableAnalyzer, WiFi, Inspection and Gold Support - DSX2-5000QI/GLD
+ / - Hover over image to Zoom
Other Views

    Versiv2 CableAnalyzer, WiFi, Inspection and Gold Support

    Manufacturer: Fluke Networks
    Manufacturer #: DSX2-5000QI/GLD
    SKU: 26029255
    Checking Pricing
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # DSX2-5000QI/GLD
    Product Overview:
    Versiv2 CableAnalyzer is a complete copper certification kit for cabling contractors testing up to CAT 6A test. ProjX management system ensures jobs are done right the first time. The modular Versiv2 platform supports fiber testing and upgrades to future standards. Analyze test results and create professional test reports using LinkWare reporting software. Kit includes 1 Versiv2 Mainframe & Remote, (2) DSX-5000 CableAnalyzer Modules, (2) CertiFiber Quad OLTS Modules, Set of Cat 6A/Class EA Permanent Link Adapters, Set of Cat 6A/Class EA Channel Adapters, (2) Headsets, (2) Handstraps, (2) Shoulder Straps, Carry Case, USB Interface Cable, Versiv2 Open Source Software CD, (2) AC Chargers, (2) Universal Couplers, USB Video Inspection Probe w/ 4 Tips, (2) Quick Clean Cleaners (1.25/2.50 mm), (2) LC/LC Simplex Adapters, SC/LC EF-Compliant MM TRC Kit 50 µm, SC/LC SM TRC Kit, TRC Carry Case, WiFi adapter, Statement of Calibration and Getting Started Guides with 1 year of Gold Support.