Allen Tel AT45SID-4-09 Versatap Angled Faceplate w/ ID Windows, 4-Port, Ivory | Graybar Store
     
Allen Tel - Versatap Angled Faceplate w/ ID Windows, 4-Port, Ivory - AT45SID-4-09
+ / - Hover over image to Zoom
Other Views

    Versatap Angled Faceplate w/ ID Windows, 4-Port, Ivory

    Manufacturer: Allen Tel
    Manufacturer #: AT45SID-4-09
    SKU: 25719537
    $3.95
    Checking Pricing
         
    Color:Ivory
    No. of Ports:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT45SID-4-09
    • Color Ivory
    • No. of Ports 4
    • UNSPSC 43201612
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Versatap angled with ID window ivory 1 gang, 4-port faceplate.
    • Angled with ID Windows
    • Accepts all Versatap jack modules
    • Constructed of flame retardant UL94V-0 rated material