Allen Tel AT70SS-AGL-4 Versatap 1-Gang Angled Stainless Steel 4-Port Faceplate | Graybar Store
     
Allen Tel - Versatap 1-Gang Angled Stainless Steel 4-Port Faceplate - AT70SS-AGL-4
+ / - Hover over image to Zoom
Other Views

    Versatap 1-Gang Angled Stainless Steel 4-Port Faceplate

    Manufacturer: Allen Tel
    Manufacturer #: AT70SS-AGL-4
    SKU: 25678745
    $4.21
    Checking Pricing
         
    No. of Ports:4
    Style:1 Gang Faceplate
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT70SS-AGL-4
    • Style 1 Gang Faceplate
    • No. of Ports 4
    • UNSPSC 43201612
    • Material Finish Stainless Steel
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Versatap angled stainless steel 1 gang, 4 port faceplate.
    • Angled faceplate
    • Brushed with a stainless steel finish
    • Designation windows with labels and mounting screws
    • Accepts all Allen Tel Versatap inserts
    • Inserts remove easily to change, add or move
    • Impact resistant