Broan-NuTone 665RP Heater Combination, 70 CFM, 4 in. Duct, 100W Incandescent Light, 1300W Heater | Graybar Store
     
Broan-NuTone - Heater Combination, 70 CFM, 4 in. Duct, 100W Incandescent Light, 1300W Heater - 665RP
+ / - Hover over image to Zoom
Other Views

    Heater Combination, 70 CFM, 4 in. Duct, 100W Incandescent Light, 1300W Heater

    Manufacturer: Broan-NuTone
    Manufacturer #: 665RP
    SKU: 98307207
    $135.53
    Checking Pricing
         
    Grill Size:16-1/4 L x 9-7/8 W in.
    Housing Dimensions:14-5/8 L x 7-7/8 W x 5-5/8 H in
    Additional Features:Heater/Fan/Light Provides Powerful Heating, Light and Ventilation at the Touch of a Switch
    Duct Size:4 in.
    CFM:70 CFM
    Sones:4.0
    Package Quantity:1 per Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 665RP
    • UNSPSC 40101604
    • Additional Features Heater/Fan/Light Provides Powerful Heating, Light and Ventilation at the Touch of a Switch
    • CFM 70 CFM
    • Duct Size 4 in.
    • Grill Size 16-1/4 L x 9-7/8 W in.
    • Housing Dimensions 14-5/8 L x 7-7/8 W x 5-5/8 H in
    • Package Quantity 1 per Pack
    • Sones 4.0
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Ventilation Fan, CFM: 70, Housing Dimensions: 7-7/8 W x 14-5/8 L x 5-5/8 H in, Finish: White Polymer (Grill), Sones: 4, Grill Size: 9-7/8 W x 16-1/4 L in