Delta Products GBR80 Delta BreezGreenBuilder Series Fan, Single-Speed, 4 in. Duct, 80 CFM | Graybar Store
     
Delta Products - Delta BreezGreenBuilder Series Fan, Single-Speed, 4 in. Duct, 80 CFM - GBR80
+ / - Hover over image to Zoom
Other Views

    Delta BreezGreenBuilder Series Fan, Single-Speed, 4 in. Duct, 80 CFM

    Manufacturer: Delta Products
    Manufacturer #: GBR80
    SKU: 25510938
    $106.58
    Checking Pricing
         
    Grill Size:10-3/4 L x 10-3/4 W in.
    Housing Dimensions:8 L x 8-1/4 W x 5-3/4 H in.
    Additional Features:Built-In Backdraft Damper; Easy Installation; Motor Equipped with Thermal Cutoff Fuse
    Duct Size:4 in.
    CFM:80 CFM
    Sones:0.8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Delta Products
    • Manufacturer # GBR80
    • UNSPSC 40101500
    • Additional Features Built-In Backdraft Damper; Easy Installation; Motor Equipped with Thermal Cutoff Fuse
    • CFM 80 CFM
    • Duct Size 4 in.
    • Grill Size 10-3/4 L x 10-3/4 W in.
    • Housing Dimensions 8 L x 8-1/4 W x 5-3/4 H in.
    • Sones 0.8
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    BreezGreenBuilder Ventilation Fan, CFM: 80, Housing Dimensions: 8-1/4 W x 8 L x 5-3/4 H in, Finish: Galvanized Steel, Sones: 0.8, Grill Size: 10-3/4 W x 10-3/4 L in