Delta Products SLM70 Delta BreezSlim G1 Series Fan, Single-Speed, 70 CFM | Graybar Store
     
Delta Products - Delta BreezSlim G1 Series Fan, Single-Speed, 70 CFM - SLM70
+ / - Hover over image to Zoom
Other Views

    Delta BreezSlim G1 Series Fan, Single-Speed, 70 CFM

    Manufacturer: Delta Products
    Manufacturer #: SLM70
    SKU: 25510936
    $59.63
    Checking Pricing
         
    Grill Size:9-3/8 L x 10-3/4 W in.
    Housing Dimensions:7-1/2 L x 7-1/2 W x 4 H in.
    Additional Features:Built-In Backdraft Damper; Easy Installation; Motor Equipped with Thermal Cutoff Fuse
    Duct Size:3 in.
    CFM:70 CFM
    Sones:2.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Delta Products
    • Manufacturer # SLM70
    • UNSPSC 40101500
    • Additional Features Built-In Backdraft Damper; Easy Installation; Motor Equipped with Thermal Cutoff Fuse
    • CFM 70 CFM
    • Duct Size 3 in.
    • Grill Size 9-3/8 L x 10-3/4 W in.
    • Housing Dimensions 7-1/2 L x 7-1/2 W x 4 H in.
    • Sones 2.0
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    BreezSlim Ventilation Fan, CFM: 70, Housing Dimensions: 7-1/2 W x 7-1/2 L x 4 H in, Finish: Galvanized Steel, Sones: 2, Grill Size: 10-3/4 W x 9-3/8 L in